Buy more than* S$200* and get FREE SHIPPING

  • Deburring Blade F

Deburring Blade F F26X

Item.#
06797183
Mfr.#
F26X
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Compatible Handle
MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)
Work Diameter(mm)
4.0 to 26.0
Holder
(In the case of telescopic holder used) F holder, FR holder
Application
For iron, aluminum, copper, brass, casting, stainless steel, plastic
Specification
2 flute countersink(counter bore)(inner circumference) front side angle(Circle, plain surface only.)