Buy more than* S$200* and get FREE SHIPPING

  • D Contact Tip, Standard
  • D Contact Tip, Standard
  • D Contact Tip, Standard

D Contact Tip, Standard WTP006H-D9

4.00 (9)
Item.#
06798583
Mfr.#
WTP006H-D9
Package Qty.
1Pack(10PC)
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
40.5
Diameter (phi)
0.9
Wire Diameter (phi mm)
0.9
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
The capital of the semi-automatic welding machine - used as a switch of the chip
4
From Japan
On 2014-11-24 16:46:22
Are you satisfied price to slightly
This review is about item#06798592.
welding
5
From Japan
On 2014-04-10 13:07:03
You can use without quite the same as genuine manufacturer.
This review is about item#06798592.
Welding operation
4
From Japan
On 2013-06-17 08:44:20
Many products using here recently welding, until now we have very survived in but I was a purchase in a different place now many frequency price surface. But those of your company like Given the durability is probably slightly inferior when compared from the other. Do durability is thinking how much? (I think that differ by the method used but) available to you in the direction to buy in the future. It survives and asked to supply cheap things may be in the future.
This review is about item#06798583.
Use in welding of sus310
5
From Japan
On 2012-05-06 14:19:28
We are using genuine and inferior without
This review is about item#06798592.
Nut with welding
5
From Japan
On 2011-11-09 22:56:49
I think that good because not the same as name brands.
This review is about item#06798583.
Machinery production
3
From Japan
On 2011-10-27 18:10:03
It could be used in the same way as the manufacturer of the thing.
This review is about item#06798583.
Purchased at trial as welding consumables
2
From Japan
On 2011-09-14 10:16:00
Unreasonable
This review is about item#06798592.
Used as a welding machine consumable goods worth
5
From Japan
On 2010-12-16 14:35:17
Not the same as name brands, you will be saved because the price is cheap.
This review is about item#06798583.
It has been used in 350 welding machine.
3
From Japan
On 2008-06-08 21:01:35
Genuine and it does not change the feeling. Also buy now because the price is cheap.
This review is about item#06798592.