Buy more than* S$200* and get FREE SHIPPING

  • Welding Holder

Welding Holder WTS005C

4.03 (60)
Item.#
06798626
Mfr.#
WTS005C
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Using Electric Wire
22-38mm2
Operating Rod Diameter (mm)
2.6-5.0
Weight (g)
320
Compatible welding rod (mm)
2.6-5
Welding Current (A)
300
Length (mm)
225
Customer Reviews
5 star 35
4 star 8
3 star 7
2 star 4
1 star 6
Review Rating: 4.03
60 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2018-03-02 16:44:34
The price is also cheap, and the performance is good. The spring is strong and can be held reliably. Immediate delivery is also grateful. I would like to repeat
This review is about item#6798626.
welding
4
From Japan
On 2017-12-28 14:22:21
Since the hardware that holds down the captier is not cylindrical, it takes time to replace.
This review is about item#6798626.
Machine maintenance
3
From Japan
On 2017-11-28 09:14:14
Will the sticks become unstable due to exhaustion of the vice grasping the welding rods, are not they going to last longer?
This review is about item#6798626.
Arc welding
3
From Japan
On 2017-11-20 15:03:51
Since sludge accumulated in the clip part, the force to grip disappeared, so I replaced it. It was good to buy it cheaply.
This review is about item#6798626.
Welding operation
1
From Japan
On 2017-11-16 20:46:04
It is very hard to use because the entrance is narrow. I bought two but returned one. There is another copper tube for wire connection, but only half (crescent shape) is available. After all the cheap items are different. Returned goods accepted pleasantly. Thank you.
This review is about item#6798626.
Part repair
4
From Japan
On 2017-08-30 07:50:12
It can be used satisfactorily without problems as before replacement.
This review is about item#09157696.
Arc welding
5
From Japan
On 2017-08-29 17:08:25
I was surprised to receive it! It was a proper manufacturer product www If you buy it at discount time, it is more convincing.
This review is about item#9157696.
Electric welding
5
From Japan
On 2017-08-22 20:29:45
It arrived soon. It seems to be able to use it safely with a maid in jackpan. Durability is now.
This review is about item#9157696.
On site welding
5
From Japan
On 2017-06-16 17:53:39
It was saved because we had to prepare quickly from the order of goods to shipping.
This review is about item#9157696.
Maintenance of welding machine
4
From Japan
On 2017-05-24 17:38:09
The sleeve of the caulking part was too weak, and it was a bit painful to do. After caulking after all, I soldered it to stop it.
This review is about item#9157696.