Buy more than* S$200* and get FREE SHIPPING

  • Lashing Straps
  • Lashing Straps
  • Lashing Straps

Lashing Straps NB-252

4.40 (207)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Breaking Load (kg)
Belt Width (mm)
Material (stopper)
Material (belt)
Belt Length (m)
Working Load (kg)
Working Load [kN]
Breaking Load (kN)
Safe Load (kg)
Load fastening, Load fastening
Customer Reviews
5 star 128
4 star 51
3 star 15
2 star 8
1 star 5
Review Rating: 4.40
207 Customer Reviews
The reviews are automatic translation.
Luggage fixation
From Japan
On 2018-03-16 13:14:44
Since the buckle is metal, you do not have to worry about breakage even if you fix it tightly. Because the belt is also a fancy color, it is easy to understand at a glance whether you are doing a band or not. It is better to have a fancy color band for work.
This review is about item#23991652.
Load tightening
From Japan
On 2018-03-06 14:34:46
Because it is inexpensive and easy to use cheap it can cut and adjust the length. It is a good price even disposable.
This review is about item#23991643.
Transportation of motorcycle
From Japan
On 2018-03-04 23:47:20
You can use it easily. However, I fix the main part of the bike with a more solid one and use it as an auxiliary.
This review is about item#23991643.
It is very rugged.
From Japan
On 2018-03-03 16:30:17
I used it for heavy load tightening. Since the buckle is metal, you can use it with confidence. Since the end of the belt is square and difficult to insert into the buckle, it is not easy to use, so cut it diagonally and then grind it with a lighter, it will be easier to use.
This review is about item#23991677.
Used for fixing spare tires and tools of rally vehicles
From Japan
On 2018-02-10 17:08:44
Because it is a one-touch buckle, it is convenient for fixing tires and tools.
This review is about item#23991643.
Fix thin baggage and ladder to carrier.
From Japan
On 2018-02-06 22:17:11
There is no trouble in particular, it can be used normally. I'd be happy if you could limit the length of the band to 30 to 40 cm and keep the price down.
This review is about item#23991643.
When transported
From Japan
On 2018-01-29 22:25:27
I was saved because I was looking for a black belt. I feel a bit hard as the belt is nylon.
This review is about item#23991686.
To fix packages in one box
From Japan
On 2018-01-13 12:08:19
The material of the belt is also soft, so do not damage your luggage. Fasteners are metal and durable and satisfied.
This review is about item#7294874.
Light truck tightening operation
From Japan
On 2018-01-03 15:00:55
It is cheap and durable, and the buckle is solid. I use it to cut the belt obliquely and to put it in the buckle.
This review is about item#23991677.
In addition to tightening the poly container, I also used to fix small instruments on the tripod.
From Japan
On 2017-12-22 13:36:00
It is reasonably priced, and it is reasonably easy to use.
This review is about item#50971183.