The reviews are automatic translation.
For collapse prevention
From Japan
On 2018-02-18 23:11:43
Used to prevent collapse of trucks. It may be appreciative on management to have other colors besides green.
Loading and unloading of works
From Japan
On 2017-12-12 19:11:11
Although the loading and unloading of the work was lightly carried, it was handy because it was wide, the length of the belt could be quickly adjusted and fixed easily.
Load fixing during trucking
From Japan
On 2017-11-01 18:32:07
Cospa is good. If you mark on one side of the belt, even a bit high, it is even better.
Used for truck loading
From Japan
On 2017-09-06 20:10:31
I thought it was a good product. If you come out cheaply, I would like to purchase again.
Transportation of motorcycle
From Japan
On 2017-08-26 00:41:52
I used to fix it with a rope before, but if I use this ratchet style
Easy and tightening is now possible.
When building construction work
From Japan
On 2017-08-24 22:05:59
Utilizing wooden buildings to prevent falling of the pier.
It is also used for correcting the verticality of the pillars at the completion of assembly.
Used as fixing for transporting agricultural tools etc. on wooden flatbed vehicles
From Japan
On 2017-08-05 13:23:58
It is exactly the length, it can be securely fixed, unlocking is easy and satisfied.
When packing work
From Japan
On 2017-07-20 18:13:33
After using the PP band temporarily, I use the above, but there is no load collapse
Very, very useful.
Fastening during machine transport
From Japan
On 2017-07-08 15:38:58
The length of the belt was also sufficient, but I thought that the ratchet was a bit heavy. But if there is durability there is no problem.
Used to fix firework drum
From Japan
On 2017-07-06 21:22:31
I am satisfied because it can be used exclusively by cutting the dimensions to the size of the cylinder type.