Buy more than* S$200* and get FREE SHIPPING

  • Deodorization Face Mask
  • Deodorization Face Mask
  • Deodorization Face Mask
  • Deodorization Face Mask
  • Deodorization Face Mask
  • Deodorization Face Mask
  • Deodorization Face Mask

Deodorization Face Mask -

4.13 (504)
Item.#
06798793
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
5.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Prevents inhalation of sweeper and pollen., Prevents inhalation of sweeper and pollen.
Dimension (mm)
175*95
Specification
Rubber / flat rubber,three-layered structure filter. Nose wire/polypropylene(PP)
Collection Efficiency (%)
90 (up to 0.26 microns)
Material
Nonwoven fabric (PP)
Customer Reviews
5 star 262
4 star 121
3 star 66
2 star 33
1 star 22
Review Rating: 4.13
504 Customer Reviews
The reviews are automatic translation.
電気工事作業時
5
From Japan
On 2017-01-18 17:24:29
価格も手ごろで営業の外出時にもみんなで使用しています。
This review is about item#6798793.
When you go out at the time of work
5
From Japan
On 2017-01-17 15:33:22
Previously in ear rubber round type thing that was purchased, but became sore ear that it is long-term use, is so comfortable now been improved flat rubber. Cost performance I think that it is high good goods.
This review is about item#6798793.
When working to hate the dirt
4
From Japan
On 2017-01-12 17:33:52
Cheap and function are also used from a few years ago because it is enough, we have to replenish it to disappear.
This review is about item#6798793.
Ordinary use
1
From Japan
On 2017-01-08 11:49:00
Small, ear pain onset, penny-wise and pound-foolish, there is a need for improvement
This review is about item#6798793.
Usually use
4
From Japan
On 2016-12-24 16:16:31
We are satisfied. I also would like to order next time.
This review is about item#6798793.
Working
5
From Japan
On 2016-12-21 12:14:12
Cheap and, to some extent tough, because not hurt elastic cord to be applied to the ear, it uses come in handy. Because use every day, I think that it is baby user.
This review is about item#6798793.
Usually of infection prevention
5
From Japan
On 2016-12-13 16:39:43
Drug stores and home centers in the very quality is better effect than those that purchase is also a big satisfaction a high likely.
This review is about item#6798793.
Orugonaito create
5
From Japan
On 2016-11-15 23:41:20
I had a free trial. Easily taken out one by one from the box, and we are very pleased with.
This review is about item#6798793.
For house dust
5
From Japan
On 2016-11-06 10:02:28
Rubber part of the ear hook is also less likely to hurt have been devised It is happy to have become a firm and make it!
This review is about item#6798793.
Indoor work
5
From Japan
On 2016-11-02 14:32:01
Happy inexpensive best for the use of about two hours a day.
This review is about item#6798793.