Buy more than* S$200* and get FREE SHIPPING

  • LED Bulb LSTD
  • LED Bulb LSTD
  • LED Bulb LSTD

LED Bulb LSTD LFTD-2G

by IDEC
3.00 (3)
Item.#
06798802
Mfr.#
LFTD-2G
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminescent Color
Green
Connector
SX6S/8x5.4
Consumption Electric Current (mA)
DC rating: 8 AC rating: 9
Working Voltage (V)
AC/DC24 +/-10%
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
In-house facility
5
From Japan
On 2016-04-06 22:21:40
Other companies of the lamp switch is tried replaced because it was 24V. Exactly enters, was glad bright lights at 5V. I hope if there is also green. Price if cheap It should be noted that I'm happy.
This review is about item#60222346.
Alarm panel display window (color change of the set indicator light)
3
From Japan
On 2015-10-13 15:25:05
Hurriedly corresponding with the color change of the set indicator light
This review is about item#60222251.
Exchange of things that are no longer ignition
1
From Japan
On 2013-11-27 00:30:54
I supposed that matches in this model number, but was emitting yellow rather than white.
This review is about item#06798811.