Buy more than* S$200* and get FREE SHIPPING

  • LED bulb (maintenance part LFTD)
  • LED bulb (maintenance part LFTD)
  • LED bulb (maintenance part LFTD)
  • LED bulb (maintenance part LFTD)

LED bulb (maintenance part LFTD) LFTD-2W

by IDEC
3.00 (3)
Item.#
06798811
Mfr.#
LFTD-2W
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminescent Color
Milky white
Connector
SX6S/8x5.4
Consumption Electric Current (mA)
DC rating: 8 AC rating: 9
Working Voltage (V)
AC/DC24 +/-10%
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
In-house facilities
5
From Japan
On 2016-04-06 22:21:40
I switched it because the lamp switch of another company was 24V. I entered tightly, I was glad lit brightly at 5 V. I also want green. I am pleased if the price cheaper.
This review is about item#60222346.
Alarm panel display window (color change of collective indicator light)
3
From Japan
On 2015-10-13 15:25:05
We responded suddenly by changing the color of the collective indicator light
This review is about item#60222251.
Exchange of things that have disappeared
1
From Japan
On 2013-11-27 00:30:54
It should be suitable for this model number, but it glowed yellow instead of white.
This review is about item#06798811.