Buy more than* S$200* and get FREE SHIPPING

  • Insert No Finish
  • Insert No Finish
  • Insert No Finish

Insert No Finish 06IRA60

Item.#
06799046
Mfr.#
06IRA60
Package Qty.
1Box(10PC)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
6
Type
For inner diameter (right-hand)
Pitch Range (mm)
0.5-1.25
Dimensions Y (mm)
0.6
Specification
Thread cutting speed: low and medium carbon steel (20-100m/min) high carbon steel (30-80m/min) alloy steel heat-treated steel (40-90m/min) stainless steel (30-90m/min) cast steel (40-90m/min) cast iron (40-90m/min) aluminum non-ferrous metals (20-120m/min
Material
BXC
Pitch Range (threads /inch)
48-20
IC Width (inch)
5/32
Dimention X (mm)
0.6