Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert No Finish
  • Insert No Finish
  • Insert No Finish

Insert No Finish 08IRA60

Item.#
06799055
Mfr.#
08IRA60
Package Qty.
1Box(10PC)
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material
BXC
Pitch Range (mm)
0.5-1.5
Dimensions Y (mm)
0.7
Dimensions L (mm)
8
Pitch Range (threads /inch)
48-16
IC Width (inch)
3/16
Dimention X (mm)
0.6
Specification
Thread cutting speed: low and medium carbon steel (20-100m/min) high carbon steel (30-80m/min) alloy steel heat-treated steel (40-90m/min) stainless steel (30-90m/min) cast steel (40-90m/min) cast iron (40-90m/min) aluminum non-ferrous metals (20-120m/min