Buy more than* S$200* and get FREE SHIPPING

  • Insert No Finish

Insert No Finish 08ILA60

Item.#
06799064
Mfr.#
08ILA60
Package Qty.
1Box(10PC)
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Pitch Range (threads /inch)
48-16
IC Width (inch)
3/16
Dimention X (mm)
0.6
Material
BXC
Pitch Range (mm)
0.5-1.5
Dimensions Y (mm)
0.7
Dimensions L (mm)
8
Specification
Thread cutting speed: low and medium carbon steel (20-100m/min) high carbon steel (30-80m/min) alloy steel heat-treated steel (40-90m/min) stainless steel (30-90m/min) cast steel (40-90m/min) cast iron (40-90m/min) aluminum non-ferrous metals (20-120m/min