Buy more than* S$200* and get FREE SHIPPING

  • Insert No Finish

Insert No Finish 11ERA60

Item.#
06799073
Mfr.#
11ERA60
Package Qty.
1Box(10PC)
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Dimensions Y (mm)
0.9
Dimensions L (mm)
11
Pitch Range (threads /inch)
48-16
IC Width (inch)
1/4
Dimention X (mm)
0.8
Material
MXC
Pitch Range (mm)
0.5-1.5
Specification
Thread cutting speed: low and medium carbon steel (100-250m/min) high carbon steel (80-180m/min) alloy steel heat-treated steel (90-120m/min) stainless steel (90-160m/min) cast steel (130-170m/min) cast iron (70-150m/min) aluminum non-ferrous metals (150-