Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert No Finish
  • Insert No Finish
  • Insert No Finish

Insert No Finish 11IRA60

Item.#
06799107
Mfr.#
11IRA60
Package Qty.
1Box(10PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Pitch Range (threads /inch)
48-16
IC Width (inch)
1/4
Dimention X (mm)
0.8
Material
BMA
Pitch Range (mm)
0.5-1.5
Dimensions Y (mm)
0.9
Dimensions L (mm)
11
Specification
Thread cutting speed: low and medium carbon steel (90-240m/min) high carbon steel (80-170m/min) alloy steel heat-treated steel (90-130m/min) stainless steel (70-130m/min) cast steel (120-180m/min) cast iron (70-160m/min) aluminum non-ferrous metals (140-2