Buy more than* S$200* and get FREE SHIPPING

  • Insert No Finish

Insert No Finish 16ERA60

Item.#
06799134
Mfr.#
16ERA60
Package Qty.
1Box(10PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Pitch Range (threads /inch)
48-16
IC Width (inch)
3/8
Dimention X (mm)
0.8
Material
P25C
Pitch Range (mm)
0.5-1.5
Dimensions Y (mm)
0.9
Dimensions L (mm)
16
Specification
Thread cutting speed: low and medium carbon steel (100-200m/min) high carbon steel (80-160m/min) alloy steel heat-treated steel (50-120m/min) cast steel (40-90m/min) cast iron (90-150m/min) Select speed in the middle of the range indicated on the first. P