Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert No Finish

Insert No Finish 16ERG60

Item.#
06799204
Mfr.#
16ERG60
Package Qty.
1Box(10PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimention X (mm)
1.2
Material
BMA
Pitch Range (mm)
1.75-3.0
Dimensions Y (mm)
1.7
Dimensions L (mm)
16
Pitch Range (threads /inch)
14-8
IC Width (inch)
3/8
Specification
Thread cutting speed: low and medium carbon steel (90-240m/min) high carbon steel (80-170m/min) alloy steel heat-treated steel (90-130m/min) stainless steel (70-130m/min) cast steel (120-180m/min) cast iron (70-160m/min) aluminum non-ferrous metals (140-2