Buy more than* S$200* and get FREE SHIPPING

  • Insert No Finish
  • Insert No Finish
  • Insert No Finish

Insert No Finish 16ELG60

Item.#
06799222
Mfr.#
16ELG60
Package Qty.
1Box(10PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Pitch Range (threads /inch)
14-8
IC Width (inch)
3/8
Dimention X (mm)
1.2
Material
MXC
Pitch Range (mm)
1.75-3.0
Dimensions Y (mm)
1.7
Dimensions L (mm)
16
Specification
Thread cutting speed: low and medium carbon steel (100-250m/min) high carbon steel (80-180m/min) alloy steel heat-treated steel (90-120m/min) stainless steel (90-160m/min) cast steel (130-170m/min) cast iron (70-150m/min) aluminum non-ferrous metals (150-