Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert No Finish
  • Insert No Finish
  • Insert No Finish

Insert No Finish 16IRG60

Item.#
06799274
Mfr.#
16IRG60
Package Qty.
1Box(10PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Dimention X (mm)
1.2
Material
P25C
Pitch Range (mm)
1.75-3.0
Dimensions Y (mm)
1.7
Dimensions L (mm)
16
Pitch Range (threads /inch)
14-8
IC Width (inch)
3/8
Specification
Thread cutting speed: low and medium carbon steel (100-200m/min) high carbon steel (80-160m/min) alloy steel heat-treated steel (50-120m/min) cast steel (40-90m/min) cast iron (90-150m/min) Select speed in the middle of the range indicated on the first. P