Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0005 H06

Item.#
06803763
Mfr.#
SIR 0005 H06
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Tip Length (mm)
6
Dimensions D (mm)
12
Dimension L1 (mm)
12
Hole Diameter (phi mm)
6.0 to
Type
Screw-on
TRUSCO Part Number
403-5216
Minimum Hole Diameter (mm)
6
Dimension D1 (mm)
5.1
Dimension F (mm)
4.3
Dimensions L (mm)
100
Type
Right hand threading chip for 6mm
2014 TRUSCO Published Page
1-0339