Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0007 K08

Item.#
06803772
Mfr.#
SIR 0007 K08
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Type
Threading chip right hand 8mm for
TRUSCO Part Number
403-5224
Tip Length (mm)
8
Dimensions D (mm)
16
Dimension L1 (mm)
18
Hole Diameter (phi mm)
7.8 to
2014 TRUSCO Published Page
1-0339
Minimum Hole Diameter (mm)
7.8
Dimension D1 (mm)
6.6
Dimension F (mm)
5.3
Dimensions L (mm)
125