Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0008 K08U

Item.#
06803781
Mfr.#
SIR 0008 K08U
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension F (mm)
6.6
Dimensions L (mm)
125
Type
Threading chip right hand 8mmU for
Tip Length (mm)
8U
Dimensions D (mm)
16
Dimension L1 (mm)
21
Hole Diameter (phi mm)
9.0 to
Minimum Hole Diameter (mm)
9
Dimension D1 (mm)
7.3