Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0010 H11

Item.#
06803797
Mfr.#
SIR 0010 H11
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
No Anvil
TRUSCO Part Number
403-5232
Tip Length (mm)
11
Dimensions D (mm)
10
Dimensions L (mm)
100
Type
Threading chip right hand 11mm for
2014 TRUSCO Published Page
1-0339
Minimum Hole Diameter (mm)
12
Dimension D1 (mm)
10
Dimension F (mm)
7.4
Hole Diameter (phi mm)
12 to