Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0013 L11

Item.#
06803815
Mfr.#
SIR 0013 L11
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension D1 (mm)
13
Dimension F (mm)
8.9
Dimensions L (mm)
140
Type
Threading chip right hand 11mm for
Tip Length (mm)
11
Dimensions D (mm)
16
Dimension L1 (mm)
32
Hole Diameter (phi mm)
15 to
Minimum Hole Diameter (mm)
15