Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0013 M16

Item.#
06803824
Mfr.#
SIR 0013 M16
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension F (mm)
10.2
Dimensions L (mm)
150
Type
Right hand threaded tip for 16mm
2014 TRUSCO Published Page
1-0339
Minimum Hole Diameter (mm)
16
Dimension D1 (mm)
13
Dimensions D (mm)
16
Dimension L1 (mm)
32
Hole Diameter (phi mm)
16 -
Type
Screw-on
TRUSCO Part Number
403-5259
Tip Length (mm)
16