Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0020 P16

Item.#
06803842
Mfr.#
SIR 0020 P16
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension F (mm)
13.7
Hole Diameter (phi mm)
24 to
2014 TRUSCO Published Page
1-0339
Minimum Hole Diameter (mm)
24
Dimension D1 (mm)
20
Dimensions D (mm)
20
Dimensions L (mm)
170
Type
Threading chip right hand 16mm for
TRUSCO Part Number
403-5275
Tip Length (mm)
16