Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0032 S16

Item.#
06803867
Mfr.#
SIR 0032 S16
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Hole Diameter (phi mm)
36 to
Minimum Hole Diameter (mm)
36
Dimension D1 (mm)
32
Dimension F (mm)
19.7
Dimensions L (mm)
250
Type
Threading chip right hand 16mm for
Tip Length (mm)
16
Dimensions D (mm)
32