Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0040 T16

Item.#
06803876
Mfr.#
SIR 0040 T16
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension D1 (mm)
40
Dimension F (mm)
23.7
Hole Diameter (phi mm)
44 to
Minimum Hole Diameter (mm)
44
Tip Length (mm)
16
Dimensions D (mm)
40
Dimensions L (mm)
300
Type
Threading chip right hand 16mm for