Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0025 R22

Item.#
06803894
Mfr.#
SIR 0025 R22
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension F (mm)
18.1
Hole Diameter (phi mm)
29 to
2014 TRUSCO Published Page
1-0339
Minimum Hole Diameter (mm)
29
Dimension D1 (mm)
25
Dimensions D (mm)
25
Dimensions L (mm)
200
Type
Threading chip right hand 22mm for
TRUSCO Part Number
403-5305
Tip Length (mm)
22