Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0032 S27

Item.#
06803903
Mfr.#
SIR 0032 S27
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension F (mm)
22.6
Hole Diameter (phi mm)
40 to
Minimum Hole Diameter (mm)
38
Dimension D1 (mm)
32
Dimensions D (mm)
32
Dimensions L (mm)
250
Type
Threading chip right hand 27mm for
Tip Length (mm)
27