Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIR 0040 T27

Item.#
06803912
Mfr.#
SIR 0040 T27
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Hole Diameter (phi mm)
48 to
Minimum Hole Diameter (mm)
46
Dimension D1 (mm)
40
Dimension F (mm)
26.6
Dimensions L (mm)
300
Type
Threading chip right hand 27mm for
Tip Length (mm)
27
Dimensions D (mm)
40