Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIL 0007 K08

Item.#
06803946
Mfr.#
SIL 0007 K08
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension F (mm)
5.3
Dimensions L (mm)
125
Type
Threading chip left hand 8mm for
Tip Length (mm)
8
Dimensions D (mm)
16
Dimension L1 (mm)
18
Hole Diameter (phi mm)
7.8 to
Minimum Hole Diameter (mm)
7.8
Dimension D1 (mm)
6.6