Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIL 0013 M16

Item.#
06803955
Mfr.#
SIL 0013 M16
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension L1 (mm)
32
Hole Diameter (phi mm)
16 to
Minimum Hole Diameter (mm)
16
Dimension D1 (mm)
13
Dimension F (mm)
10.2
Dimensions L (mm)
150
Type
Threading chip left hand 16mm for
Tip Length (mm)
16
Dimensions D (mm)
16