Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIL 0016 P16

Item.#
06803964
Mfr.#
SIL 0016 P16
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Dimension D1 (mm)
16
Dimension F (mm)
11.7
Dimensions L (mm)
170
Type
Threading chip left hand 16mm for
Tip Length (mm)
16
Dimensions D (mm)
20
Dimension L1 (mm)
40
Hole Diameter (phi mm)
19 to
Minimum Hole Diameter (mm)
19