Buy more than* S$200* and get FREE SHIPPING

  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits
  • Inside Diameter Screw Cutter Tool Bits

Inside Diameter Screw Cutter Tool Bits SIL 0020 P16

Item.#
06803973
Mfr.#
SIL 0020 P16
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Specification
No Anvil
Hole Diameter (phi mm)
24 to
2014 TRUSCO Published Page
1-0339
Minimum Hole Diameter (mm)
24
Dimension D1 (mm)
20
Dimension F (mm)
13.7
Dimensions L (mm)
170
Type
Threading chip left hand 16mm for
TRUSCO Part Number
403-5208
Tip Length (mm)
16
Dimensions D (mm)
20