Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CO2 Welding Use Pliers Welper
  • CO2 Welding Use Pliers Welper
  • CO2 Welding Use Pliers Welper

CO2 Welding Use Pliers Welper YS-20

4.65 (20)
Item.#
06804411
Mfr.#
YS-20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not cut piano wire. Spatter Inside the nozzle removal , please disconnect the nozzle from the torch and clean it
Cutting Edge (mm)
24
Weight (g)
About 150
Application
1. Removal of spatter from inside and outside of the nozzle 2. Removal of spatter from nozzle tip 3. Buckling and removal tip 4. Cutting welding wire 5. Nozzle removal and replacement 6. Hammering nozzles 7. Removable insulation tube
Opening Width (mm)
85
Length (mm)
178
Customer Reviews
5 star 16
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
Maintenance of torch for semi-automatic welding
5
From Japan
On 2016-12-04 17:40:43
This one makes it easier to replace and clean chips and torches. The tip part is thick for me, so I use it by thinning it with grinder processing.
This review is about item#6804427.
During welding operation
5
From Japan
On 2016-08-10 19:38:52
The price is better, cheaper.
This review is about item#6804427.
Co2 welding
4
From Japan
On 2016-04-18 21:14:20
It is useful because it has various functions. I do not complain if I can attach and detach the chip body further.
This review is about item#06804427.
It is used when working in robot welding.
5
From Japan
On 2016-04-06 16:12:54
Although it is very rude, I was familiar with the goods for other products, but it was too cheap and I did not trust much about the material etc. But the place where goods (pliers) came was surprisingly surprised at quality as well. So I tried to purchase other items on occasion, I ordered again such as a straight length, tap dieset etc etc. Thank you very much.
This review is about item#06804411.
Essential items for semi-automatic welding
5
From Japan
On 2016-02-02 17:44:00
Really easy to use
This review is about item#06804427.
During welding operation
5
From Japan
On 2015-12-01 15:02:22
I am pleased with the comfort of no complaints.
This review is about item#06804427.
Welding (ship building)
5
From Japan
On 2015-09-11 18:10:27
I tried buying it because I heard that it is convenient for CO2 welding. I bought the same YS - 50 as the surrounding craftsman.
This review is about item#06804427.
Semi-automatic welding, replacement of nozzles, chips and welding wires
5
From Japan
On 2015-06-24 23:24:10
I knew there was this tool, but I did not think that it was so convenient. After all it is a thing to try using a special tool!
This review is about item#06804427.
Use in welding operation
5
From Japan
On 2015-01-14 19:02:05
I thought that it was convenient to use and I had bought it faster.
This review is about item#06804411.
Shipbuilding welding
5
From Japan
On 2014-12-19 19:48:29
Electric shop essential item
This review is about item#06804427.