Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cobalt VL Hole Saw

Cobalt VL Hole Saw VL019

5.00 (1)
Item.#
06804472
Mfr.#
VL019
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Overall Length (mm)
67.5
Hole Saw Outer Diameter (mm)
19
Effective Length (mm)
25
Shank Diameter (phi mm)
6
Material
Cobalt HSS (high speed steel) CO HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
5
From Japan
On 2011-02-23 11:29:27
Anyhow durable
This review is about item#06804454.