Buy more than* S$200* and get FREE SHIPPING

  • Cobalt VL hole saw

Cobalt VL hole saw VL027

5.00 (1)
Item.#
06804551
Mfr.#
VL027
Package Qty.
1PC
Ship pack of
1
28.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter (phi mm)
7
Effective Length (mm)
25
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work on the guardrail of the strut
5
From Japan
On 2016-08-23 18:37:48
But it opened more than 100 locations was good sharpness to the end. It is still used likely. I suggest.
This review is about item#6804481.