Buy more than* S$200* and get FREE SHIPPING

  • Cobalt VL hole saw

Cobalt VL hole saw VL029

5.00 (1)
Item.#
06804576
Mfr.#
VL029
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Material
Cobalt HSS (high speed steel) CO HSS
Hole Saw Outer Diameter (mm)
29
Effective Length (mm)
25
Overall Length (mm)
105
Shank Diameter (phi mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work on guardrail support
5
From Japan
On 2016-08-23 18:37:48
Although it opened more than 100 places, it was sharp until the end. It seems to be still used. I will recommend it.
This review is about item#6804481.