Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cobalt VL hole saw

Cobalt VL hole saw VL030

Item.#
06804585
Mfr.#
VL030
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
30
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Material
Cobalt HSS (high speed steel) CO HSS