Buy more than* S$200* and get FREE SHIPPING

  • Cobalt VL hole saw

Cobalt VL hole saw VL031

Item.#
06804594
Mfr.#
VL031
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
31
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Material
Cobalt HSS (high speed steel) CO HSS