Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cobalt VL hole saw

Cobalt VL hole saw VL035

Item.#
06804637
Mfr.#
VL035
Package Qty.
1PC
Ship pack of
1
39.53 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
35
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Material
Cobalt HSS (high speed steel) CO HSS