Buy more than* S$200* and get FREE SHIPPING

  • Cobalt VL hole saw

Cobalt VL hole saw VL061

Item.#
06804892
Mfr.#
VL061
Package Qty.
1PC
Ship pack of
1
70.40 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
61
Effective Length (mm)
25
Shank Diameter (phi mm)
13
Material
Cobalt HSS (high speed steel) CO HSS