Buy more than* S$200* and get FREE SHIPPING

  • Cobalt VL hole saw

Cobalt VL hole saw VL075

5.00 (1)
Item.#
06804996
Mfr.#
VL075
Package Qty.
1PC
Ship pack of
1
84.36 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
5
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Material
Cobalt HSS (high speed steel) CO HSS
Effective Length (mm)
25
Shank Diameter (phi mm)
13
Hole Saw Outer Diameter (mm)
75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum spandrel opening
5
From Japan
On 2013-03-07 20:19:04
The specified speed of rotation was quite slow, but I could open it with a beautiful cut.
This review is about item#06805032.