Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SilverStar ultra 505 triple carbide Hole saws

SilverStar ultra 505 triple carbide Hole saws SS017

3.00 (2)
Item.#
06805066
Mfr.#
SS017
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Spring
Small
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Drilling Size (mm)
17
Set Screw
5x6
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Number of Blades
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel 9 t (by drilling machine)
1
From Japan
On 2014-12-20 16:53:33
When I opened a hole two or three times, the knife was taken off from the root as a porcelain. I could not use it at all ... I am sorry it is not cheap ...
This review is about item#06805041.
Car maintenance
5
From Japan
On 2013-04-20 14:02:26
It is natural that this price is enough for this price that can be cut well
This review is about item#06805057.