Buy more than* S$200* and get FREE SHIPPING

  • SilverStar ultra 505 triple carbide Hole saws

SilverStar ultra 505 triple carbide Hole saws SS019

3.00 (2)
Item.#
06805084
Mfr.#
SS019
Package Qty.
1PC
Ship pack of
1
48.32 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Spring
Small
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Drilling Size (mm)
19
Set Screw
5x6
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Number of Blades
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless 9t (at drilling machine)
1
From Japan
On 2014-12-20 16:53:33
2, 3, was opened the Kaiana, cutlery I have taken the crying from the roots. Because it is not intended that Could ... cheap does not work at all, I'm sorry ...
This review is about item#06805041.
Car maintenance
5
From Japan
On 2013-04-20 14:02:26
If well cut this price it is natural off this much
This review is about item#06805057.