Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS020

3.50 (2)
Item.#
06805093
Mfr.#
SS020
Package Qty.
1PC
Ship pack of
1
48.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Screw
5x6
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Spring
Small
Number of Blades
4
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling to SUS pipe
2
From Japan
On 2016-11-22 16:56:43
Sharpness of the hole saw is he good, but had bent center drill with the use of several times. I feel the material of the drill is too soft to.
This review is about item#6805145.
SUS pipe drilling
5
From Japan
On 2015-03-16 18:14:36
To stainless steel pipe 50At2.0, it was drilling about 10 to issue the branch pipe. The last person, a little, but there was the feeling that was burnt, was able to work unchanged sharpness.
This review is about item#06805163.