Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS023

3.50 (2)
Item.#
06805127
Mfr.#
SS023
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Set Screw
5x6
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Number of Blades
4
Spring
Small
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Drilling Size (mm)
23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling into SUS pipe
2
From Japan
On 2016-11-22 16:56:43
Although the sharpness of the hole saw is good, the center drill has bent by using several times. I feel that the material of the drill is too soft.
This review is about item#6805145.
SUS pipe drilling
5
From Japan
On 2015-03-16 18:14:36
To the stainless steel pipe 50 At 2.0, we drilled about 10 pieces to release the branch pipe. The last person had a bit of a burning feeling, but I could work without changing the sharpness.
This review is about item#06805163.