Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS024

3.50 (2)
Item.#
06805136
Mfr.#
SS024
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Set Screw
5x6
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Size
15phi to 55phi
Hole Saw Outer Diameter (mm)
24
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Spring
Small
Number of Blades
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling into SUS pipe
2
From Japan
On 2016-11-22 16:56:43
Although the sharpness of the hole saw is good, the center drill has bent by using several times. I feel that the material of the drill is too soft.
This review is about item#6805145.
SUS pipe drilling
5
From Japan
On 2015-03-16 18:14:36
To the stainless steel pipe 50 At 2.0, we drilled about 10 pieces to release the branch pipe. The last person had a bit of a burning feeling, but I could work without changing the sharpness.
This review is about item#06805163.