Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS030

Item.#
06805197
Mfr.#
SS030
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Set Screw
5x6
Number of Blades
6
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Spring
Large
Hole Saw Outer Diameter (mm)
30