Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS033

Item.#
06805224
Mfr.#
SS033
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Spring
Large
Number of Blades
6
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Drilling Size (mm)
33
Set Screw
5x6