Buy more than* S$200* and get FREE SHIPPING

  • Silver star 505 Triple super hard hole saw

Silver star 505 Triple super hard hole saw SS034

Item.#
06805233
Mfr.#
SS034
Package Qty.
1PC
Ship pack of
1
65.34 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Perforation Thickness (mm)
20
Drill Diameter (phi mm)
6
Overall Length (mm)
105
Hole Saw Outer Diameter (mm)
34
Spring
Big
Effective Length (mm)
25
Shank Diameter (phi mm)
10
Set Screw
5x6
Number of Blades
8